Beli hose reel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Hose Reel Box (Gulungan Selang Manual)Deskripsi:Slatted Metal Deck Box Hose Reel, Gulungan Selang dengan Box. Cocok untuk di taman, bisa taruh barang di atasnya.atribut:
- Capacity Hose Length (m): 50
- For Hose Size (inch): 1/2
- TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)atribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
- TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)Deskripsi:Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
- Chuhatsu Hanbai Air Hose ReelDeskripsi:The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.atribut:
- Working Pressure (MPa): 1.47
- Material: Hose: Polyurethane Drum: SPCC
- TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Urethane
- HATAYA Steel Hose Reel (Gulungan Selang Manual)atribut:
- Compatible Hose Inner Dia. x Outer Dia. (mm): 15x20
- Compatible Faucet Outer Dia. (mm): 15
- SHOWA Aluminum Hose Reel (Gulungan Selang Manual)Deskripsi:-Equipped with a bearing that can be lightly operated. .-Assembly Typeatribut:
- Roll Length: 150m
- Compatible Hose (Inner Diameter x Outer Diameter): 8.5x13.7 (mm)
- Materials (Main Body): Aluminium Alloy (A6063)
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- TOLSEN Hose Reel (Gulungan Selang)Deskripsi:- Fits hose size up to 1/2″x45m- Folding handle- Simple click and lock assembly- Packing: color boxatribut:
- Material: PP
- NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- OKS High-pressure Hose Reel (Gulungan Selang)atribut:
- Fixed Input Side Connecting Part: Tapered external thread R1/2 for hose (tapered internal thread for hose with high-Pressure elbow)
- Retraction Method: Manual
- Finishing Material: Iron
- SAMOA Heavy Duty Hose Reel (Selang Gulung Otomatis)Deskripsi:Very tough construction able to stand regular use and abuse in Intensive Duty applications.Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose.Full port shaft and swivel for no restrictions.Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life.Large effective radial latching area for easier operation.Hose guide arm can be placed in different positions to accommodate any method of mounting.Narrow footprint allows accommodating more reels on the same surface.Hose reels with hose include 0.8 m inlet hose.Reel with arms in ceiling mounting position.
- IRIS Carrying Hose Reel (Troli Selang Gulung Manual / Selang Air)Deskripsi:-Hose reel with casters that is convenient to carry.-Since you can move the body to the place you want to water, you can work easily even in a remote place.-Full set with a water pressure adjustment aqua gun that can be switched to 6 patterns (Mist/Jet/Shower/Sprinkler/Diffuse/Stop) of water flow and pressure-resistant threaded hose.atribut:
- Dimensions (mm): 530x410x730
- Faucet Side Hose Length (m): 1.5
- Frame/Drum Materials: Polypropylene (PP), ABS Resin
- Hose Material: PVC Vinyl
- Side Hose (m): 3
- KING TONY Pu Air Spiral Hose (Selang Angin / Selang Kompresor)Deskripsi:Super mechanical strength and excellent abrasive resistanceSuperior heat and cold resistanceOil resistanceLight weightTemperature resistance from -20˚C ~ +60˚Catribut:
- Hose ID (mm): 8
- Hose OD (mm): 12
- Male PT Fitting (inch): 1/4BSPT
- Temperature Resistance From (°C): -20 to +60
- Kenmaster Hose Reel (Gulungan Selang Air)Deskripsi:Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
- TRUSCO Water Hose Reel (Selang Air / Selang Gulung Manual)atribut:
- Working Pressure: 0.7MPa
- Compatible Hose (Inner DiameterxOuter Diameter): 15x20mm
- Compatible Faucet Outer Diameter: 14 to 18mm
- Drum Material: Polypropylene (PP)
- HATAYA Automatic Winding Hose Reel Water MacDeskripsi:A self-winding reel for water that can easily wind up long hoses. A stopper that stops the hose at the required length is convenient. Because it is installed on the ceiling or wall, the workplace and floor are always clean and comfortable. Stand type convenient for installation. With a swing function of 40 degrees left and right.atribut:
- Dimensions (Width x Depth x Height) (mm): 181x476x440
- reeling Method: Automatic
- Hose Length (m): 1.5
- Caster: None
- Cover: Yes
- Applicable hose inner diameter x outer diameter (Φmm): 12x17
- Suitable Outer Diameter (Φmm): (Faucet) 15
- Connect Fitting (Primary): 3/8 (with 1m hose)
- Applicable hose Length/(m): 15
- Operating Pressure (MPa) : 0.7
Daftar Harga hose reel Terbaru October 2026
| HATAYA Stainless Steel Hose Reel | Rp419.900 |
| Takagi Hose Reel (Selang Gulung Manual) | Rp519.900 |
| Non Brand Hose Reel Box (Gulungan Selang Manual) | Rp2.999.900 |
| TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis) | Rp4.699.900 |
| TEKIRO Hose Air Reel (Selang Angin / Selang Gulung) | Rp669.900 |
| Chuhatsu Hanbai Air Hose Reel | Rp3.599.900 |
| TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin) | Rp12.999.900 |
| HATAYA Steel Hose Reel (Gulungan Selang Manual) | Rp2.299.900 |
| SHOWA Aluminum Hose Reel (Gulungan Selang Manual) | Rp5.999.900 |
| KRISBOW Selang Angin Gulung Otomatis | Rp1.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P103021063-2.jpg)
/iaP110425658-1.jpg)
/dmP101504490-2.jpg)
/5gP103642196-5.jpg)

%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/P102005873-2.jpg)
/6sP105558244-1.jpg)
/P102954881-1.jpg)

/4sP110004172-1.jpg)
/eqP102030530-2.jpg)
/lcP105410768-1.jpg)
/d9P107956477-1.jpg)
/h9P102604621-3.jpg)
/1xP107001069-1.jpg)
/flP105642561-1.jpg)
/P102005880-1.jpg)
/P103021070-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)